Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT Blue Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E

  • Mfr # 48-73-1125

  • Zoro # G104392848


product price: $29.97
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1125
Zoro #
G104392848
UPC #
045242603558
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/2

Details

Item
Full Brim Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
6
Color
Blue
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
ANSI Impact Type
1
Weight
0.95 lb
ANSI Classification
Type 1, Class E
ANSI Electrical Class
E
Accessory Slots
Yes
Hard Hat ANSI Type
TYPE I
Accessory Mounting Options
Yes
Hard Hat ANSI Class
CLASS E
Includes
(1) 6-Point Padded Suspension, (1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
Head Protection Graphics
No Graphics
Features
Impact Resistant
Chin Strap
No

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 0.95 lb, Standards ANSI/ISEA Z89.1, Series BOLT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.