Zoro Homepage

BOLT 10PK Clear Face Shield Replacement Lenses (Helmet & Hard Hat Mount), Clear Visor, Clear

  • Mfr # 48-73-1441

  • Zoro # G408446827


product price: $324.97
/pk 10, $32.50/ea
Free Shipping & Returns

Key Features

Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
All Milwaukee Safety Helmets & Hard Hats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1441
Zoro #
G408446827
UPC #
045242741120
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
11 in
Visor Height
9.06 in

Description

Face Shield Visor, Application Construction Industrial, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Features 180 Degrees Field of View, Secure Locking Detents, For Use With Hard Hat, Safety Helmet, Includes (10) Clear Dual Coat Replacement Shields, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.