Zoro Homepage

BOLT 24dB Earmuffs

  • Mfr # 48-73-3250

  • Zoro # G508644338


product price: $39.97
/ea

Key Features

Color
Black
Noise Reduction Rating
NNR 24dB
Earmuff Type
Reusable
Includes
(2) Earmuff Cans
Pairs Per Package
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-3250
Zoro #
G508644338
UPC #
045242601622
Country of Origin
China

Dimensions

Ear Plug Size
One Size Fits All

Details

Item
Earmuffs
Color
Black
Noise Reduction Rating
NNR 24dB
Earmuff Type
Reusable
Includes
(2) Earmuff Cans
Pairs Per Package
1
Material
Foam
Ear Muff Style
Hard Hat-Mounted
Standards
CSA Class A
Protection Type
Noise Reduction
Cushion Material
Foam

Description

Earmuffs, Earmuff Style Hard Hat-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.