BOLT 5PK Gray Face Shield Replacement Lenses (Helmet & Hard Hat Mount), Gray Visor, Gray
Mfr # 48-73-1442
Zoro # G008446791
product price: $209.97
/pk 5, $41.99/ea
Free Shipping & Returns
Key Features
Color
Gray
Visor Color
Gray
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
All Milwaukee Safety Helmets & Hard Hats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1442
Zoro #
G008446791
UPC #
045242741137
Country of Origin
Taiwan, Province of China
Dimensions
Visor Height
9.06 in
Visor Width
10.3 in
Description
Face Shield Visor, Application Construction Industrial, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Features 180 Degrees Field of View, Secure Locking Detents, For Use With Hard Hat, Safety Helmet, Includes (5) Clear Dual Coat Replacement Shields, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.