Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT Black Full Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class E

  • Mfr # 48-73-1111

  • Zoro # G610516738


product price: $24.97
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
6 1/2 to 8 1/2 in
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1111
Zoro #
G610516738
UPC #
045242566860
Country of Origin
United States

Dimensions

Fits Hat Size
6 1/2 to 8 1/2 in

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Black
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Includes
(1) Black Full Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, (1) Headlamp Mount, (1) Marker Clip, Class E
Accessory Slots
Yes
Weight
0.97 lb
Accessory Mounting Options
Side-Slots
Chin Strap
No
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
CSA Type
1
ANSI Electrical Class
E
CSA Class
E

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Black, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 0.97 lb, Standards ANSI/ISEA Z89.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.