BOLT Eye Visor - Clear Dual Coat Lens (Compatible with Milwaukee Safety Helmets & Hard Hats)

  • Mfr # 48-73-1410

  • Zoro # G908446457


product price:  $65.97
/ea

Key Features

Color
Black, Clear
Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
All Milwaukee Safety Helmets & Hard Hats
Standards
ANSI Z87.1, CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-1410
Zoro #
G908446457
UPC #
045242603350
Country of Origin
Taiwan, Province of China

Dimensions

Visor Height
5 in
Visor Width
10 in
Eyewear Size
Universal

Details

Item
BOLT™ Eye Visor - Clear Dual Coat Lens (Compatible with Milwaukee® Safety Helmets & Hard Hats)
Color
Black, Clear
Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
All Milwaukee Safety Helmets & Hard Hats
Standards
ANSI Z87.1, CSA Z94.3
Gender
Universal
Includes
Low-Profile Headlamp Mount
Frame Material
Polycarbonate
Series
BOLT(TM)
Frame Color
Black
Lens Color
Clear
Lens Material
Polycarbonate
Application
General Purpose
Nose Bridge Material
Polycarbonate
Arm Color
Black
For Small Heads Designation
Not Rated for Small Heads
Frame Type
Frameless
Maximum Operating Temperature
131 Degrees F
Compatible with Series
BOLT(TM)
Mounting Style
Clip-On
Arm Material
Polycarbonate
Visible Light Scale Protection
L0
Hinge Type
Adjustable Pivot
Compatible with Brand
Milwaukee(R)
Minimum Operating Temperature
23 Degrees F
Ultra-Violet Scale Protection Designation
U6
Visor Material
Polycarbonate

Description

BOLT Eye Visor is designed to provide you with the best fit and easy headlamp use. These ANSI/ISEA Z87.1 (+) - 2020 eye visors are classified as spectacles and can be used in place of safety glasses. The eye visor pivots and adjusts to provide a comfortable and secure fit for a wide variety of face shapes. The eye visor includes a BOLT Low-Profile Headlamp Mount that allows seamless compatibility with most headlamps. Each eye visor is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. This eye visor is part of the BOLT Accessory System which allows users to Secure Accessories Simultaneously.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.