Zoro Homepage

BOLT Gray Front Brim Helmet with BOLT - Class E

  • Mfr # 48-73-1337

  • Zoro # G010854393


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
Polycarbonate
Fits Hat Size
6 1/2 to 8 1/2
Suspension Adjustment Type
Swing Ratchet
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1337
Zoro #
G010854393
UPC #
045242792641
Country of Origin
United States

Dimensions

Fits Hat Size
6 1/2 to 8 1/2

Details

Item
Safety Helmet
Head Protection Style
Climbing
Head Protection Material
Polycarbonate
Suspension Adjustment Type
Swing Ratchet
Color
Gray
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1 Type 2 Class C, ASTM F2621, Meets Energy Absorption Capacity clauses 4.2.1.2 (Front), 4.2.1.3 (Side), and 4.2.1.4 (Rear), and Retention System clauses 4.2.3 (Strength) and 4.2.4 (Effectiveness) of EN12492:2012, UL Listed
Application
Electric Work
Chin Strap
Yes
Includes
BOLT(TM) Headlamp Mount, BOLT(TM) Marker Clip
Accessory Slots
Yes
Head Protection Graphics
No Graphics
Weight
1.15 lb
Accessory Mounting Options
Headlamp Mount
Features
Adjustable Strap, Impact Resistant
ANSI Classification
Type 2, Class E
ANSI Impact Type
2
ANSI Electrical Class
E
Visor
Yes

Description

The MILWAUKEE Type 2, Class E Safety Helmets deliver you better protection and more comfort. These safety helmets offer protection from top and side impacts. These construction safety helmets are BOLT Accessory Compatible with four BOLT accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories so you can Secure Accessories Simultaneously. The helmets include a MILWAUKEE BOLT Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT Marker Clip allows for easy access to pens and markers. This Milwaukee helmet has a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five adjustable buckle chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria build up and are removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding your logo.


  • Protects Side and Top Impact
  • Secure Accessories Simultaneously - BOLT Accessory Compatible
  • Comfortable Padded Suspension
  • Comfortable Fit - 5 Adjustable Buckles Chin Strap
  • Adjustable swinging ratchet - better comfort
  • Antimicrobial and moisture wicking Sweat Band and Helmet Liner
  • Machine washable sweat band, helmet liner and chin strap
  • Includes a BOLT Headlamp Mount that works with most headlamps
  • Includes a BOLT Marker Clip for easy access to pens and markers
  • ANSI/ISEA Z89.1 Type 2 Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.