BOLT Gray Front Brim Vented Hard Hat w/4pt Ratcheting Suspension - Type 1, Class C
Mfr # 48-73-1214
Zoro # G910516728
product price: $19.97
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 1/2 to 8 1/2 in
Series
BOLT Front-Brim, 4-Point, Vent
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1214
Zoro #
G910516728
UPC #
045242610839
Country of Origin
United States
Dimensions
Fits Hat Size
6 1/2 to 8 1/2 in
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
BOLT Front-Brim, 4-Point, Vent
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Gray
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1
Weight
0.95 lb
Accessory Slots
Yes
Chin Strap
No
Accessory Mounting Options
Side-Slots
Includes
(1) Gray Front Brim Vented Hard Hat w/4pt Ratcheting Suspension - Type 1, (1) Headlamp Mount, (1) Marker Clip, Class C
ANSI Classification
Type 1, Class C
CSA Type
1
ANSI Impact Type
1
ANSI Electrical Class
C
CSA Class
C
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Gray, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight 0.95 lb, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.