Zoro Homepage

BOLT Gray Safety Helmet with IMPACT ARMOR Liner - Type 2, Class E

  • Mfr # 48-73-1379

  • Zoro # G011131387


product price: $149.97
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Plastic
Fits Hat Size
One Size Fits Most
Series
BOLT with IMPACT ARMOR, No-Brim
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1379
Zoro #
G011131387
UPC #
045242803002
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Helmet
Head Protection Material
Plastic
Series
BOLT with IMPACT ARMOR, No-Brim
Suspension Adjustment Type
Swing Ratchet
Color
Gray
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
ANSI Electrical Class
E
Includes
Headlamp Mount, Impact Armor Liner, Marker Clip
ANSI Classification
Type 2, Class E
Features
Impact Resistant
Accessory Mounting Options
Side-Slots, Headlamp Mount
Application
Fall Protection, Slip Protection, Trip Protection
CSA Class
E
Accessory Slots
Yes
Head Protection Graphics
No Graphics

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Helmet, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting No, Standards ANSI/ISEA Z89.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.