BOLT Full Face Shield - Metal Mesh (Compatible with Milwaukee Safety Helmets & Hard Hats)

  • Mfr # 48-73-1430

  • Zoro # G008446890


product price: $86.97
/ea
Free Shipping & Returns

Key Features

Color
Black, Gray
Visor Color
Gray
Material
Stainless Steel Mesh
Visor Material
Stainless Steel
For Use With
All Milwaukee Safety Helmets & Hard Hats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-1430
Zoro #
G008446890
UPC #
045242603398
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
10 in
Visor Height
9.5 in

Details

Item
BOLT™ Full Face Shield - Metal Mesh (Compatible with Milwaukee® Safety Helmets & Hard Hats)
Color
Black, Gray
Visor Color
Gray
Material
Stainless Steel Mesh
Visor Material
Stainless Steel
For Use With
All Milwaukee Safety Helmets & Hard Hats
Dielectric Protection
No
Standards
ANSI Z87.1
Features
Secure Accessories Simultaneously, Secure Locking Detents, Secures into BOLT(TM) Front Slots, Wide and Clear Field of View
Includes
Low-Profile Headlamp Mount, Face Shield
Headgear Material
Stainless Steel Mesh
Headgear Style
Single Crown
X-Ray Detectable
Yes
Metal Detectable
Yes
Headgear Color
Black, Gray
Photochromatic Lens
No
Application
Cutting, Metalworking, Polishing
Compatible with Series
BOLT(TM)
Maximum Operating Temperature
131 Degrees F
Includes Scratch-Resistant Visor Coating
No
Includes No Visor Coatings
Yes
Photochromatic Visor
No
Field of Vision
180 Degrees
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Static Visor Coating
No
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Minimum Operating Temperature
23 Degrees F
Includes Anti-Fog Visor Coating
No
Face Shield Type
Hard Hat Face Shield
Compatible with Brand
Milwaukee(R)
Reusability
Reusable
Replaceable Visor
Replaceable Visor
Visor Features
Metal Detectable, Reusable, X-Ray Detectable
Lens Coating
Uncoated

Description

Face Shield, ANSI Dust/Splash Rating Not Applicable, Application Cutting, Metalworking, Polishing, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Features Secure Accessories Simultaneously, Secure Locking Detents, Secures into BOLT(TM) Front Slots, Wide and Clear Field of View

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.