Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT Red Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C

  • Mfr # 48-73-1229

  • Zoro # G004392801


product price: $29.97
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-1229
Zoro #
G004392801
UPC #
045242603756
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/2

Details

Item
Full Brim Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
6
Color
Red
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1
ANSI Electrical Class
C
Head Protection Graphics
No Graphics
Accessory Mounting Options
Yes
Hard Hat ANSI Class
CLASS C
Accessory Slots
Yes
Hard Hat ANSI Type
TYPE I
Weight
0.95 lb
Includes
(1) 6-Point Padded Suspension, (1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
ANSI Classification
Type 1, Class C
ANSI Impact Type
1
Features
Impact Resistant
Chin Strap
No

Description

BOLT Front Brim Vented Hard Hats with 6-Point Suspension - Type 1, Class C is designed to adapt to your jobsite. Four BOLT accessory slots and two universal accessory slots allow you to easily integrate additional personal protection equipment and accessories onto the hard hat. This MILWAUKEE hard hat includes an adjustable swinging ratchet for better comfort and has a 6-point ratcheting suspension for quick adjustment. The head protection also includes a moisture-wicking sweatband to stay cool and dry fast. These construction hard hats are ANSI/CSA approved and can be customized by adding your logo.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.