Zoro Homepage

BOLT Red Safety Helmet - Type 2, Class E

  • Mfr # 48-73-1309

  • Zoro # G003678227


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1309
Zoro #
G003678227
UPC #
045242601998
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/2
Size
Adjustable Fit

Details

Item
Hard Hat
Head Protection Style
Climbing
Head Protection Material
Polycarbonate
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
4
Color
Red
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Includes
(1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Liner Chin Strap, (1) Ratcheting Suspension, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
Dielectric
No
Application
General Purpose
CSA Class
E
CSA Type
2
Reverse Donning
No
Hard Hat ANSI Type
TYPE II
Hard Hat ANSI Class
Type II Class E - Unvented
ANSI Electrical Class
E
Accessory Mounting Options
Side-Slots
Weight
1.15 lb
ANSI Classification
Type 2, Class E
Accessory Slots
Yes
ANSI Impact Type
2
Head Protection Graphics
No Graphics
Chin Strap
Yes
Low Temperature Test Met
No
High Temperature Test Met
No
High-Visibility
No
Chin Strap Material
Nylon
Compatible Suspension Brand Name
Milwaukee
Compatible Suspension Manufacturer Part Number
48-73-1098

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material Polycarbonate, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1.15 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No, Compatible Suspension Brand Name Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.