Zoro Homepage

BOLT REDLITHIUM USB Headlamp

  • Mfr # 2118-21

  • Zoro # G307963753


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Body Color
Black, Red
Light Output Modes
Economy, High, Low, Medium
Includes
USB Battery, USB-C Charging Cord
Rechargeable
Yes
Lumens
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2118-21
Zoro #
G307963753
UPC #
045242738182
Country of Origin
China

Dimensions

Battery Size
Proprietary
Overall Height
2 1/2 in
Overall Width
2 1/2 in
Overall Length
5 7/8 in
Manufacturer Warranty Length
2 yr Warranty on Redlithium(TM) USB Battery, Limited Lifetime Warranty on Light
Alternate Battery Size
Proprietary

Details

Item
Hard Hat Headlamp
Body Color
Black, Red
Light Output Modes
Economy, High, Low, Medium
Includes
USB Battery, USB-C Charging Cord
Rechargeable
Yes
Lumens
600
Weight with Batteries
0.6 lb
Switch Type
Push Button
Material
Plastic
Batteries Included
Yes
Body Material
Polycarbonate
Lamp Type
LED
Drop Rating
2 m
Number of Batteries
1
Maximum Beam Distance
35 m
Includes Secondary Light
No
IP Rating
IP54
Switch Location
Body
Battery Chemistry
Redlithium
Charging Time
2 hr
Maximum Run Time
32 hr
Run Time at Maximum Brightness
4 hr
Mount Type
BOLT Mount
Beam Focus
Fixed
Series
Bolt
Beam Color
White
Number of Light Output Modes
4
Resistance Properties
Dust Resistant, Water Resistant
Head Adjustability
Pivoting Light Head
Intrinsically Safe
No
Includes Batteries
Yes
Features
2 ft Heavy Duty USB-C Charging Cord, 70 Degrees Pivoting Light Head to Direct Light where Needed, Button Provides Battery Charge Status, Cam Lock Mounted Battery Pack for Secure and Balanced Rear Attachment, Flexible Wire Routing Design for Full Functionality of All Bolt Accessories, Low-Profile Design for Face Shield Clearance
Maximum Brightness
600 lm
Beam Pattern
Flood
Battery Location
Back
Brightness Levels
25 lm, 150 lm, 400 lm, 600 lm
Charger Style Included
USB-C Charging Cord
Run Time Levels
4 hr, 8 hr, 32 hr
Head Rotation
70 Degrees
Includes Charger
Yes

Description

The MILWAUKEE BOLT REDLITHIUM Headlamp is a dedicated solution for our BOLT hard hats and helmets and is fully compatible with all BOLT accessories. Powered by REDLITHIUM USB this headlamp provides HIGH OUTPUT lighting that stays brighter for longer. The MILWAUKEE BOLT headlamp offers an ultra-thin light head that allows for full functionality of any BOLT Face shield and visor. The headlamp delivers 600 lumens of TRUEVIEW High Definition Flood Lighting paired with a 70° pivoting light head for full illumination for any task. Our rechargeable headlamp is designed with the cam lock mounted battery pack in the rear for maximum maneuverability and security in tight spaces and a balanced design for all-day use. The Milwaukee headlamp has four light output modes: High, Medium, Low, and Eco for 32 hours of runtime to maximize light output or extend runtime. The light is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the jobsite. The MILWAUKEE REDLITHIUM USB Battery can be recharged in the headlamp via USB-C or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The BOLT Headlamp is covered by a limited lifetime warranty.


  • Low-Profile Design for Face Shield Clearance
  • 70° Pivoting light Head To Direct Light Where Needed
  • 4 Light Output Modes: Flood High Mode: 600-lumens- 4 hours, Medium Mode: 400 lumens - 8 hours, Low Mode: 150 lumens - 14 hours, ECO Mode: 25 lumens - 32-hours
  • Cam Lock Mounted Battery Pack for secure and balanced rear attachment
  • Flexible Wire Routing Design For Full Functionality of All Bolt Accessories
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM USB Battery in 2-Hours
  • Limited Lifetime Warranty on Light Two Year Warranty on REDLITHIUMTM USB Battery
  • Button Provides Battery Charge Status
  • 2FT Heavy Duty USB-C Charging Cord
  • REDLITHIUMTM USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.