Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT Task Full Face Shield Replacement Frame (Safety Helmets & Hard Hats)

  • Mfr # 48-73-1461

  • Zoro # G914590250


product price: $22.47
/ea

Key Features

Color
Clear
Material
ABS Plastic, Polycarbonate
For Use With
Hard Hat
Dielectric Protection
Yes
Features
Interchangeable, Quick Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-1461
Zoro #
G914590250
UPC #
045242848683
Country of Origin
Taiwan, Province of China

Details

Item
Face Shield Frame
Color
Clear
Material
ABS Plastic, Polycarbonate
For Use With
Hard Hat
Dielectric Protection
Yes
Features
Interchangeable, Quick Attachment
Includes
Task Face Shield Frame
Compatible with Manufacturer Model Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Compatible with Brand
Milwaukee(R)
Compatible with Series
BOLT(TM)
Compatible Manufacturer Part Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Compatible with Mfr. Model No.
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
For Use with Mfr Model Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Compatible Manufacturer Model Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
For Use With Mfr. Model Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Attachment Type
Slotted
Compatible with Manufacturer Model No.
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Compatible Pump Manufacturer Part Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Compatible Mfr. Model Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats

Description

Face Shield Frame, Color Clear, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number 787VE9, 787VC4, Compatible with Manufacturer Model Number Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats, Compatible with Series BOLT(TM), Dielectric Protection Yes, Features Interchangeable, Quick Attachment, For Use With Hard Hat, Headgear Style Not Applicable, Includes Task Face Shield Frame, Material ABS Plastic, Polycarbonate, Suspension Adjustment Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products