Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT White Front Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class E

  • Mfr # 48-73-1100

  • Zoro # G810516712


product price: $19.97
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 1/2 to 8 1/2 in
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1100
Zoro #
G810516712
UPC #
045242566754
Country of Origin
United States

Dimensions

Fits Hat Size
6 1/2 to 8 1/2 in

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Includes
4-Point Ratcheting Suspension, BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Milwaukee Logo Decal
Accessory Mounting Options
Side-Slots
Chin Strap
No
Accessory Slots
Yes
Weight
0.93 lb
ANSI Classification
Type 1, Class E
CSA Type
1
CSA Class
E
ANSI Electrical Class
E
ANSI Impact Type
1

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 0.93 lb, Standards ANSI/ISEA Z89.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.