BOLT White Safety Helmet with IMPACT ARMOR Liner - Type 2, Class E
Mfr # 48-73-1351
Zoro # G311058131
product price: $149.97
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Helmet
Head Protection Material
Plastic
Fits Hat Size
One Size Fits Most
Series
BOLT with IMPACT ARMOR, No-Brim
Suspension Adjustment Type
Swing Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1351
Zoro #
G311058131
UPC #
045242802722
Country of Origin
United States
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Hard Hat
Head Protection Style
Helmet
Head Protection Material
Plastic
Series
BOLT with IMPACT ARMOR, No-Brim
Suspension Adjustment Type
Swing Ratchet
Color
White
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Application
Fall Protection, Slip Protection, Trip Protection
ANSI Electrical Class
E
CSA Class
E
ANSI Impact Type
2
Features
Impact Resistant
Head Protection Graphics
No Graphics
ANSI Classification
Type 2, Class E
Accessory Mounting Options
Side-Slots, Headlamp Mount
Includes
Headlamp Mount, Impact Armor Liner, Marker Clip
Accessory Slots
Yes
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Helmet, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting No, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.