Boot, 1/2" Drive Size
- Mfr # 49-16-3055
- Zoro # G023649764
product price:Â
$
27.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
M12 FUEL(TM)
Drive Size
1/2 in
Product Type
Boot
Compatible Manufacturer Model Number
3055-20
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-3055
- Zoro #
- G023649764
- UPC #
- 045242473861
- Country of Origin
- Viet Nam
Dimensions
- Drive Size
- 1/2 in
Details
- Tool Series
- M12 FUEL(TM)
- Product Type
- Boot
- Compatible Manufacturer Model Number
- 3055-20
- Number of Pieces
- 1
- Compatible Product Type
- Ratchet
- Item
- Boot
Description
Boot, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.