Boot, 1/4" Drive Size
- Mfr # 49-16-3058
- Zoro # G023649818
product price:Â
$
27.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Ratchet
Compatible Manufacturer Model Number
3058-20
Number of Pieces
1
Tool Series
M12 FUEL(TM)
Product Type
Boot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-3058
- Zoro #
- G023649818
- UPC #
- 045242473878
- Country of Origin
- Viet Nam
Dimensions
- Drive Size
- 1/4 in
Details
- Compatible Product Type
- Ratchet
- Compatible Manufacturer Model Number
- 3058-20
- Number of Pieces
- 1
- Tool Series
- M12 FUEL(TM)
- Product Type
- Boot
- Item
- Boot
Description
Boot, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.