Zoro Homepage

Borescope Camera Cable, 0.31 in H

  • Mfr # 48-53-3315

  • Zoro # G216665434


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Monitor System
Wireless
Camera Diameter
10 mm
Compatible Manufacturer Model Number
3971-20
Overall Length
48 in
Camera Type
Borescope Camera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3315
Zoro #
G216665434
UPC #
045242827183
Country of Origin
China

Dimensions

Camera Diameter
10 mm
Overall Length
48 in
Overall Height
0.31 in
Overall Width
0.31 in
Cable Diameter
4 ft

Details

Monitor System
Wireless
Compatible Manufacturer Model Number
3971-20
Camera Type
Borescope Camera
Features
Easy Access in Confined Environments, HD Camera Delivers Clear Images
Item
Camera Cable for M12 Monitor
Material
Polycarbonate
Cable Type
Borescope Camera Cable
For Use With
M12(TM) Wireless Monitor

Description

Borescope Camera Cable, Product Type Borescope Camera Cable, Compatible Manufacturer Model Number 3971-20, For Use With M12(TM) Wireless Monitor, Monitor System Wireless, Camera Diameter 0.39 in, Features Easy Access in Confined Environments, HD Camera Delivers Clear Images, Material Polycarbonate, Overall Height 0.31 in, Overall Length 48 in, Overall Width 0.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.