
Boring Bit, 118 in Dia, 6 in OAL, Flat Flute, 14 in Dia Shank, Hex Shank
Mfr # 48-27-1121
Zoro # G707456459
product price:Â $11.85
/eaKey Features
Overall Length
6.0 Inches
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-27-1121
Zoro #
G707456459
UPC #
45242121250
Country of Origin
China
Dimensions
Overall Length
6.0 Inches
Details
Material - Machining
High Speed Steel
Description
Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee 118 in x 6 in flat boring bit This premium quality flat boring bit is made of heattreated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life Bore clean, fast holes at any angle in wood, plastic, plywood and formica This bit offers a 6 in drilling depth but can be used with a 12 in extension 48283350 for extended deephole drilling 316 in shank Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.