Zoro Homepage

Braking Die Grinder, M18 XC5.0 Battery

  • Mfr # 2939-20, 48-11-1850

  • Zoro # G508864385


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Battery Capacity
(1) 5.0Ah
Switch Type
Slide
Grinder Orientation
Straight
Safety Features
RAPIDSTOP(TM) Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2939-20, 48-11-1850
Zoro #
G508864385
UPC #
045242755936
Country of Origin
Multiple

Dimensions

For Wheel Dia.
2 in
Collet Size
1/4 in

Details

Item
Die Grinder Kit
Voltage
18V DC
Battery Capacity
(1) 5.0Ah
Switch Type
Slide
Grinder Orientation
Straight
Safety Features
RAPIDSTOP(TM) Brake
Number of Speed Settings
1
Anti-Vibration Technology
No
Collet Guard Type
None
Battery Series
M18 REDLITHIUM
Brake Type
Electronic
Speed Ranges
0 to 27000 RPM
Vibration Level
9.14 m/sq sec
Lock-On Switch
Yes
Minimum Speed
27,000 RPM
Anti-Kickback Clutch Type
None
Tether Style
Tether Capable
Brushless Motor
Yes
Accessory Free Tool Change
No
Lock-Off Switch
No
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Grip Style
Barrel Grip
Anti-Restart Technology
No
Max. Speed
27,000 RPM
Power Source
Cordless
Number of Batteries Included
1
Charger Included
No
Application
Deburr Pipes, Remove Weld Beads, Small Cutting, Surface Prep
Battery Model No.
35GJ99

Description

Die Grinder Kit, Voltage 18V DC, Max. Speed 27,000 RPM, Grinder Orientation Straight, Switch Type Slide, Battery Capacity 5.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Accessory Free Tool Change No, Collet Guard Type None, Collet Size 1/4 in, For Wheel Dia. 2 in, Speed Ranges 0 to 27000 RPM, Minimum Speed 0 RPM, Number of Speed Settings 1, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Anti-Restart Technology No, Anti-Vibration Technology No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.