Zoro Homepage

Brushless Precision Blower, 39cfm, 570mph

  • Mfr # 0887-20

  • Zoro # G321692172


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
18.0 volts
Bare Tool/Battery Included
Bare Tool
Power Source
Cordless
Maximum Air Speed
570 mph
Maximum Air Flow
39 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0887-20
Zoro #
G321692172
UPC #
45242373246
Country of Origin
Viet Nam

Details

Voltage
18.0 volts
Bare Tool/Battery Included
Bare Tool
Power Source
Cordless
Maximum Air Speed
570 mph
Maximum Air Flow
39 cfm
Sound Level
90.5 dB
Blower Type
Handheld

Description

Brushless Precision Blower, Power Source Cordless, Battery Platform M18(TM), Maximum Air Flow 39 cfm, Maximum Air Speed 570 mph, Sound Level 90.5 dB, Function Blower, Number of Speeds 3, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 0, Number of Chargers Included 0, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 2 lb, Blower Type Handheld

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.