
Aviation Snip, 10"L, Straight Cutting
Mfr # 48-22-4569
Zoro # G315191582
product price: $23.97
/eaKey Features
Overall Length
10 in
Handle Color
Yellow; Red
Cutting Length
1 in
Maximum Sheet Thickness
16 ga
Cutting Direction
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-4569
Zoro #
G315191582
UPC #
045242833368
Country of Origin
Viet Nam
Dimensions
Overall Length
10 in
Cutting Length
1 in
Maximum Sheet Thickness
16 ga
Details
Item
Aviation Snip
Handle Color
Yellow; Red
Cutting Direction
Straight
Blade Material
Steel
Snip Type
Aviation Snips
Handle Material
TPR
Spring Assist Handle
No
Cutting Edge Type
Serrated
Grip Material
TPR
Grip Type
Comfort Grip
Material Application
Aluminum, Metal, Thin Metal
Description
Bulldog Aviation Snips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.