
Bump Cap Universal Insert, Foam Liner, One Size Fits Most
Mfr # 48-73-1062
Zoro # G215827888
product price: $17.97
/eaKey Features
Weight
0.1 lb
Accessory Mounting Options
None
Standards
ANSI or OSHA Standards
Head Protection Material
ABS
Head Protection Graphics
No Graphics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1062
Zoro #
G215827888
UPC #
045242646562
Country of Origin
Mexico
Dimensions
Fits Hat Size
One Size Fits Most
Details
Weight
0.1 lb
Accessory Mounting Options
None
Item
Bump Cap Insert
Standards
ANSI or OSHA Standards
Head Protection Material
ABS
Head Protection Graphics
No Graphics
Accessory Slots
No
Includes LED Lights
No
Head Protection Style
Insert
Head Protection Venting
Yes
Color
Black
Description
Bump Cap Universal Insert has a foam liner that provides the best top and side protection. The breathable fitted shell has ventilation holes to help keep your head cool while working. The insert provides puncture and abrasion protection when working in tight spaces. The unique shell design is shaped to better fit your head and also provides a universal fit in most traditional hats.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.