C Saw 7-1/4", Tower Light, M18 XC6.0 2PK

  • Mfr # 2830-20, 2131-20, 48-11-1862

  • Zoro # G505778319


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Battery Capacity
6 Ah
Cordless Tool Battery Type
Li-Ion
Includes
Wrench
Tool Length
18 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-20, 2131-20, 48-11-1862
Zoro #
G505778319
UPC #
045242541034
Country of Origin
China

Dimensions

Tool Length
18 7/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Blade Dia.
7 1/4 in
Max. Cutting Depth @ 45 Deg.
1 7/8 in
Overall Length
18 7/8 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in

Details

Voltage
18 V DC
Battery Capacity
6 Ah
Cordless Tool Battery Type
Li-Ion
Includes
Wrench
Tool Weight
10 lb
Item
Circular Saw Kit
Power Source
Cordless
Standards
UL Listed
Features
Up to 570 Cuts Per Charge
Arbor Shape
Diamond
Bevel Angle Range
0 Degrees to 53 Degrees Left
Battery Model No.
481Z45
Drive Type
Worm Drive
Max. Blade Speed
5,800 RPM
Wireless Tool Tracking
No
Shoe Material
Magnesium
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Case Included
No
Chip Catcher
No
Battery Series
M18(TM) REDLITHIUM(TM)
Bevel Stops
0 Degrees , 53 Degrees
Brushless Motor
Yes
Number of Batteries Included
2
Charger Included
No
Variable Speed
Yes
Blade Side
Left
Blade Speed - Maximum
5,800 RPM
Battery Manufacturing Model Number
481Z45
Speed Control
Variable
Bevel Angle - Maximum
53 Degrees
Motor Type
Brushless
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Includes Chip Catcher
Chip Catcher Not Included
Includes Battery
Battery Included
Bevel Angle - Minimum
0 Degrees
For Workpiece Material
General Purpose

Description

Circular Saw Kit, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Shape Diamond, Blade Side Left, Drive Type Worm Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 53 Degrees Left, Bevel Stops 0 Degrees , 53 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed Yes, Tool Length 18 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.