Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cable Bit 1/2"" x 72" 48-13-8350

Cable Bit 1/2"" x 72" (Discontinued)

  • Mfr # 48-13-8350
  • Zoro # G204836402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-8350
Zoro #
G204836402
UPC #
45242094707
Country of Origin
Taiwan, Province of China

Description

The Milwaukee 1/2" x 72" Cable Bit is ideal for installing small wire systems in unreachable spaces. Milwaukee Cable Bits have an extra long, flexible steel shaft that lets you reach behind The wall with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The bits feature holes in both ends to pull The wire through after drilling. Use The Milwaukee Placement Guide (48-08-0275) to properly locate The hole within The interior of The wall. Milwaukee Cable Bits are available in 54" and 72" lengths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.