
Cable Cutter Blades
Mfr # 49-16-2875
Zoro # G116078433
product price: $1,249.00
/ea
Free Shipping & Returns
Key Features
Maximum Compatible Wire/Cable Diameter
5 in
Compatible Manufacturer Model Number
2875R-21
Compatible Use With
M18(TM) FORCE LOGIC(TM) 5" Underground Cable Cutter w/ Wireless Remote (2875R-21)
Cutting Capacities
5 in (127 mm) Diameter Communications, Armored, Lead Sheath, Copper, and Aluminum Power Cables
Compatible Wire/Cable Type
Aluminum, Armored, Copper, Lead Sheath
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2875
Zoro #
G116078433
UPC #
045242737703
Country of Origin
China
Dimensions
Maximum Compatible Wire/Cable Diameter
5 in
Blade Length
5 in
Details
Item
Replacement Blade
Compatible Manufacturer Model Number
2875R-21
Compatible Use With
M18(TM) FORCE LOGIC(TM) 5" Underground Cable Cutter w/ Wireless Remote (2875R-21)
Cutting Capacities
5 in (127 mm) Diameter Communications, Armored, Lead Sheath, Copper, and Aluminum Power Cables
Compatible Wire/Cable Type
Aluminum, Armored, Copper, Lead Sheath
Includes
(1) 5" Replacement Blade
Material
Steel
Color
Metallic
Description
Replacement Blade, Product Type Replacement Blade, Compatible Use With M18(TM) FORCE LOGIC(TM) 5 In. Underground Cable Cutter w/ Wireless Remote (2875R-21), Cutting Capacities 5 in (127 mm) Diameter Communications, Armored, Lead Sheath, Copper, and Aluminum Power Cables, Maximum Compatible Wire/Cable Diameter 5 in, Compatible Wire/Cable Type Aluminum, Armored, Copper, Lead Sheath, Compatible Manufacturer Model Number 2875R-21, Includes (1) 5 In. Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.