Cable Stripper Bushing
- Mfr # 49-16-B187
- Zoro # G723359284
product price:Â
$
644.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Aluminum Wire Capacity
1.6 in to 1.8 in
Compatible Manufacturer Model Number
2937
Copper Wire Capacity
1.6 in to 1.8 in
Number of Pieces
1
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-B187
- Zoro #
- G723359284
- UPC #
- 45242106004
- Country of Origin
- Japan
Dimensions
- Fits Chest Size
Details
- Aluminum Wire Capacity
- 1.6 in to 1.8 in
- Compatible Manufacturer Model Number
- 2937
- Copper Wire Capacity
- 1.6 in to 1.8 in
- Number of Pieces
- 1
- Features
- Compatible Cable Material
- AAC, ACSR, Aluminum, Copper
- Compatible Cable/Wire Type
- 600V-UD Conductor, MV Power Cable, MV Tree Wire, RHH CU, RHW CU, Spacer Cable, THHN CU, THHN/XHHW AL, XHHW AL, XHHW CU
- Item
- Cable Stripper Bushing
Description
Cable Stripper Bushing, Product Type Adjustable Bushing, Copper Wire Capacity 1.6 in to 1.8 in, Aluminum Wire Capacity 1.6 in to 1.8 in, Compatible Cable Material AAC, ACSR, Aluminum, Copper, Compatible Cable/Wire Type 600V-UD Conductor, MV Power Cable, MV Tree Wire, RHH CU, RHW CU, Spacer Cable, THHN CU, THHN/XHHW AL, XHHW AL, XHHW CU, Compatible Manufacturer Model Number 2937, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.