Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Can Wrench

  • Mfr # 48-22-3016

  • Zoro # G116592250


product price: $27.97
/ea

Key Features

Compatible Product Type
Binding Post Terminals, Network Interface Devices, Pedestals, Telephone Boxes
Compatible Lock Type
Hex
Hex Size
3/8 in, 7/16 in
Handle Material
Rubber
Number of Points
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-3016
Zoro #
G116592250
UPC #
045242884001
Country of Origin
Taiwan, Province of China

Dimensions

Hex Size
3/8 in, 7/16 in
Tool Length
1 in

Details

Item
Can Wrench
Compatible Product Type
Binding Post Terminals, Network Interface Devices, Pedestals, Telephone Boxes
Compatible Lock Type
Hex
Handle Material
Rubber
Number of Points
6-Point
Tool Weight
0.36 lb
Features
Anti-Roll Handle Design, Anti-Slip Handle, Limited Lifetime Warranty

Description

Can Wrench, Tool Length 1 in, Number of Points 6-Point, Hex Size 3/8 in, 7/16 in, Compatible Lock Type Hex, Key Shape Hex, Compatible Product Type Binding Post Terminals, Network Interface Devices, Pedestals, Telephone Boxes, Features Anti-Roll Handle Design, Anti-Slip Handle, Limited Lifetime Warranty, Handle Material Rubber, Product Type Can Wrench, Tool Weight 0.36 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.