Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit

  • Mfr # 48-20-8882

  • Zoro # G403457965


product price: $8.47
/ea

Key Features

Shank Type - Machining
Hex
Overall Length
6 in
Drill Bit Size
5/32 in
Flute Length
4
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8882
Zoro #
G403457965
UPC #
045242540037
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
5/32 in
Flute Length
4
Shank Diameter
1/4 in
Maximum Drilling Depth
4 in
Drill Bit Dimension Type
General Purpose
Shank Hex Size
1/4 in

Details

Item
Drill Bit
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Decimal Equivalent
0.1562
Impact Rated
Yes
Measurement System
Fractional Inch
Sub Brand
SHOCKWAVE(TM)
Primary Material Application
All-Purpose

Description

Carbide Drill Bit, Hex, 5/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.