Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Bit for One-Piece Carbide Hole Cutters

  • Mfr # 49-57-8660

  • Zoro # G402594197


product price: $6.99
/ea

Key Features

Drill Bit Size
1/4 in
Overall Length
1 7/8 in
Material
Carbide
Shank Size
1/4 in
Shank Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-8660
Zoro #
G402594197
UPC #
045242604784
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
1 7/8 in
Shank Size
1/4 in
Fits Hole Saw Dia.
3/4 in to 4 1/2 in
For Hole Saw Diameter - Maximum
4 1/2 in
For Hole Saw Diameter - Minimum
3/4 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Imperial
3/4 in to 4 1/2 in

Details

Item
Pilot Drill Bit
Material
Carbide
Shank Shape
Flat
For Use With
Milwaukee Carbide Hole Cutters
Compatible Manufacturer Model Number
49-22-8610, 49-22-8620
Compatible Product Type
Milwaukee Carbide Hole Cutters
For Workpiece Material
Aluminum, Copper, Metal, Mild Steel, Stainless Steel
Primary Material Application
Aluminum, Copper, Metal, Mild Steel, Stainless Steel

Description

Carbide Hole Cutter Pilot Bit features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop-shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides you with added durability and dependability cut after cut. MILWAUKEE One-Piece Carbide Cutters are available in sizes ranging from 3/4" - 4-1/2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.