Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 20oz. Aluminum Barrel Sausage Style Caulk and Adhesive Gun Kit

  • Mfr # 2442-21

  • Zoro # G4934151


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Color
Red/Black/Silver
Battery Included
2XKZ6
Capacity
20 oz
Application Speed
0 to 29 in/min
Cartridge Type
20 oz Sausage Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2442-21
Zoro #
G4934151
UPC #
045242286331
Country of Origin
Viet Nam

Dimensions

Tool Length
25 3/4 in
Overall Length
16 1/8 in
For Container Size
20 oz

Details

Item
Caulk Gun Kit
Color
Red/Black/Silver
Battery Included
2XKZ6
Capacity
20 oz
Application Speed
0 to 29 in/min
Cartridge Type
20 oz Sausage Pack
Series
M12
Battery Included / Bare Tool
(1) 1.5Ah Battery + Charger Bundle
Tool Weight
4.9 lb
For Use With
Adhesives, Sealants
Voltage
12V DC
Includes
20 oz Aluminum Sausage Style Barrel, 20 oz Plunger Rod, 30 min Charger, Mfg. No. 48-11-2401 Battery, Nozzle Assembly, Sausage Style Piston
Battery Capacity
1.5 Ah
Expels
0 to 28 in/min
Battery Pack Replacement
2XKZ6
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Features
400 lb of Pushing Force, 6-Setting Max. Speed Dial, Anti-drip, Auto Reverse, Compact and Lightweight, Complete Dispensing Rate Control, Constant Flow Technology, Rubber Non-Slip Grip, Variable Speed Trigger
Corded/Cordless
Cordless
Handle Type
T-handle
Application
Dispenses Construction Sealants and Adhesives
Battery Series
M12
Charger Model Number
2XKZ7
Battery Model No.
48-11-2401
Frame Style
Enclosed
For Container Type
Sausage Pack
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Grip
Pistol
Power Source
Cordless
Brushless Motor
No
Number of Batteries Included
1
Charger Included
Yes
Maximum Dispensing Speed
29 in/min

Description

The M12 Caulk and Adhesive Gun is the lightest, most compact cordless powered caulk gun on the market today. With up to 400 lbs. of pushing force the M12 Caulk Gun easily dispenses everyday construction sealants and adhesives. The combination Variable Speed Trigger and Max-Speed dial allow for total application speed control. The 360 degree Rotating Collar delivers maximum control around turns. The tool also features auto-reversing anti-drip, a seal puncture tool and durable hang hook for versatility on the job. Powered by the revolutionary M12 REDLITHIUM Battery, the M12 Caulk Gun will dispense up to 150 10oz. tubes of building sealant on one charge.This configuration is designed to work with 20oz. sausage pack style material containers. Milwaukee also offers accessory conversion kits to change to 10oz. cartridges (48-08-0900) and Quart cartridges (48-08-0910).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.