Milwaukee Tool

Cordless Caulk Gun Kit, Black/Red, 20 oz Capacity


product price: $481.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Red/Black
  • Battery Included (1) 2XKZ3, (1) 38D765
  • Capacity 20 oz
  • Application Speed 2 to 21 in/min
See all product information

Product Information

Dimensions

Tool Length 24 in
Overall Length 24 in
For Container Size 20 oz

Details

Promotion Restriction Not eligible for promotion
Item Cordless Caulk Gun Kit
Color Red/Black
Battery Included (1) 2XKZ3, (1) 38D765
Capacity 20 oz
Application Speed 2 to 21 in/min
Cartridge Type 20 oz Sausage Pack
Battery Capacity 1.4 Ah
Voltage 18V DC
Tool Weight 5.4 lb
Battery Included / Bare Tool Battery Included
Includes M18 Sausage Caulk Gun, 20 oz Barrel, Plunger Rod Assembly, Nozzle,(1) M18 1.5Ah REDLITHIUM Compact Battery, (1) M12 & M18 Multi Voltage Charger, (1) Carrying Case AND EXTRA M18 2.0Ah REDLITHIUM Battery
Corded/Banded Cordless
Corded/Cordless Cordless
Handle Type T-handle
Expels 0 to 21 in/min
Battery Pack Replacement 38D765
Cordless Tool Battery Type Li-Ion
Features Delivers Over 900 lb of Force, Variable Speed Trigger Delivers 0 to 21 in/min, 6-Setting Speed Dial, Anti-Drip Feature
For Container Type 20 oz Sausage Pack
Cordless Tool Kit Contents Battery Included
Power Source Cordless
Grip T-Handle
Battery Model No. 38D765
Number of Batteries Included 2
Maximum Dispensing Speed 21 in/min

Description

Cordless Caulk Gun Kit, Voltage 18V DC, For Container Size 20 oz, For Container Type 20 oz Sausage Pack, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents Battery Included, Battery Capacity 1.4 Ah, Power Source Cordless, Battery Model No. 38D765, Number of Batteries Included 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.