Zoro Homepage

Chain Knocker, Carbon Steel, 3 1/2 in L

  • Mfr # 48-53-3035

  • Zoro # G116078426


product price: $74.99
/ea

Key Features

Material
Carbon Steel
For Use With
1/4 in Chain Snake Cable, 1/4 in Flexible Shaft Machines
Application
Tackle Soft Blockages and Build-Up
Compatible Cleaner Series
M12 FUEL(TM)
Maximum Drain Line Inside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3035
Zoro #
G116078426
UPC #
045242061747
Country of Origin
China

Dimensions

Maximum Drain Line Inside Diameter
2 in
Overall Length
3 1/2 in
Overall Width
0.8 in
Connection Size
1/4 in
Minimum Drain Line Inside Diameter
1 1/4 in

Details

Item
Chain Knocker
Material
Carbon Steel
For Use With
1/4 in Chain Snake Cable, 1/4 in Flexible Shaft Machines
Application
Tackle Soft Blockages and Build-Up
Compatible Cleaner Series
M12 FUEL(TM)
Features
Ability to Navigate Tees and Bends, Deliver a Wall-To-Wall Clean that can Tackle Heavy Build-Up and Deliver Strength and Durability for Long-Lasting Performance, Durable Construction, Stainless Steel Set Screws for Corrosion Resistance
Compatible Cleaner Manufacturer Part Number
2519-21

Description

Chain Knocker, Compatible Cleaner Series M12 FUEL(TM), Connection Size 1/4 in, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Product Type Chain Knocker, Compatible Cleaner Manufacturer Part Number 2519-21, Application Tackle Soft Blockages and Build-Up, Compatible Cleaner Grainger Part Number 878NZ1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.