Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Knocker, Carbon Steel, 3/4 in L

  • Mfr # 48-53-3034

  • Zoro # G916078435


product price: $64.99
/ea

Key Features

Material
Carbon Steel
For Use With
1/4 in Chain Snake Cable, 1/4 in Flexible Shaft Machines
Maximum Drain Line Inside Diameter
2 in
Features
Ability to Navigate Tees and Bends, Best Used in PVC or Fragile Pipes, Durable Construction, Stainless Steel Set Screws for Corrosion Resistance
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3034
Zoro #
G916078435
UPC #
045242062546
Country of Origin
China

Dimensions

Maximum Drain Line Inside Diameter
2 in
Overall Width
4 in
Connection Size
2 in
Minimum Drain Line Inside Diameter
1 1/4 in
Overall Length
3/4 in

Details

Item
Chain Knocker
Material
Carbon Steel
For Use With
1/4 in Chain Snake Cable, 1/4 in Flexible Shaft Machines
Features
Ability to Navigate Tees and Bends, Best Used in PVC or Fragile Pipes, Durable Construction, Stainless Steel Set Screws for Corrosion Resistance
Application
Tackle Grease and Soft Blockages
Compatible Cleaner Series
M12 FUEL(TM)
Compatible Cleaner Manufacturer Part Number
2519-21

Description

Chain Knocker, Compatible Cleaner Series M12 FUEL(TM), Connection Size 2 in, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Product Type Chain Knocker, Compatible Cleaner Manufacturer Part Number 2519-21, Application Tackle Grease and Soft Blockages, Compatible Cleaner Grainger Part Number 878NZ1, Features Ability to Navigate Tees and Bends, Best Used in PVC or Fragile Pipes, Durable Construction, Stainless Steel Set Screws for Corrosion Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.