Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Snake Kit, 1,850 RPM, 35 ft Cord

  • Mfr # 2519-21

  • Zoro # G716078437


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Minimum Drain Line Inside Diameter
1 1/4 in
Voltage
12 V DC
Tool Series
M12 FUEL(TM)
Application
Clear Soft Blockages and Aggressive Build-Up
Includes Batteries
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2519-21
Zoro #
G716078437
UPC #
045242878680
Country of Origin
China

Dimensions

Minimum Drain Line Inside Diameter
1 1/4 in
Overall Length
6 in
Cable Diameter Included - Cable A
1/4 in
Maximum Drain Line Inside Diameter
2 in
Cable Length Included - Cable A
35 ft
Overall Width
17 in
Overall Height
22 in

Details

Voltage
12 V DC
Tool Series
M12 FUEL(TM)
Application
Clear Soft Blockages and Aggressive Build-Up
Includes Batteries
Yes
Item
Chain Snake Kit
Maximum Operating Speed
1,850 RPM
Machine Type
Drum Machine
Switch Type
Foot Pedal
Drum Material
Plastic
Cordless Tool Kit Contents
(1) Battery
Battery Platform
M12(TM)
Number of Speeds
Variable
Includes
M12(TM) REDLITHIUM(TM) XC6.0 Batteries
Compatible Use With
Pipes
Power Source
Cordless
Tool Weight
21 lb
Maximum Run
35 ft
Carrying Capability
Handheld
Number of Batteries Included
1
Number of Cutters Included
2
Number of Cables Included
1
Number of Augers Included
0
Cutter Types Included
(2) Chain Knockers

Description

Chain Snake Kit, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Number of Augers Included 0, Number of Cutters Included 2, Maximum Operating Speed 1,850 RPM, Tool Series M12 FUEL(TM), Cordless Tool Kit Contents (1) Battery, Battery Capacity 6 Ah, Auger Types Included Not Applicable, Cutter Types Included (2) Chain Knockers, Tool Weight 21 lb, Voltage 12 V DC, Number of Batteries Included 1, Battery Platform M12(TM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.