
Chainsaw Bar and Chain, 11/64 in File Sz
Mfr # 49-16-2818
Zoro # G915988292
product price: $47.47
/eaKey Features
File Size
11/64 in
Number of Links
33
Pitch
0.375 in
Gauge
0.043 in
Compatible Chainsaw Manufacturer
Milwaukee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2818
Zoro #
G915988292
UPC #
045242307906
Country of Origin
United States
Dimensions
File Size
11/64 in
Bar Length Included
8 in
Compatible Bar Length
8 in
Details
Number of Links
33
Item
Chainsaw Bar and Chain
Pitch
0.375 in
Gauge
0.043 in
Compatible Chainsaw Manufacturer
Milwaukee
Product Type
Chainsaw Bar and Chain
Sharpening Stone Included
No Sharpening Stone Included
Kerf
0.234 in
Type
Bar & Chain
Compatibility
3004-20, 49-16-2750, 49-16-2751
Includes
(1) 8 3/8 Low Profile Pitch, 0.043 Gauge Saw Chain (49-16-2750);(1) 8 3/8 Low Profile Pitch, 0.043 Gauge Guide Bar (49-16-2751)
Material
Steel
Bar Construction
Steel
Description
Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 8 in, Pitch 3/8 in, Gauge 0.03 in, Number of Links 33, File Size 11/64 in, Bar Length Included 8 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.