
Chainsaw Bar and Chain, 5/32 in File Sz
Mfr # 49-16-2820
Zoro # G415988266
product price: $68.47
/eaKey Features
Gauge
0.043 in
Pitch
0.325 in
File Size
5/32 in
Number of Links
33
Product Type
Chainsaw Bar and Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2820
Zoro #
G415988266
UPC #
045242307883
Country of Origin
United States
Dimensions
File Size
5/32 in
Compatible Bar Length
14 in
Bar Length Included
14 in
Details
Gauge
0.043 in
Pitch
0.325 in
Item
Chainsaw Bar and Chain
Number of Links
33
Product Type
Chainsaw Bar and Chain
Compatible Chainsaw Manufacturer
Milwaukee
Sharpening Stone Included
No Sharpening Stone Included
Kerf
0.1895 in
Type
Bar & Chain
Compatibility
2826-20T, 2826-21T, 2826-22T, 49-16-2744, 49-16-2745
Bar Construction
Steel
Material
Steel
Includes
(1) 14" 0.325" Low Profile Pitch, 0.043" Gauge Narrow Kerf Saw Chains (49-16-2744);(1) 14" 0.325" Low Profile Pitch, 0.043" Gauge Narrow Kerf Guide Bar (49-16-2745)
Description
Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.03 in, Number of Links 33, File Size 5/32 in, Bar Length Included 14 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.