Zoro Homepage

Chainsaw Chain, 11/64 in File Sz

  • Mfr # 49-16-2817

  • Zoro # G415988303


product price: $71.97
/pk 3, $23.99/ea

Key Features

Number of Links
33
Pitch
0.375 in
File Size
0.18 in
Gauge
0.043 in
Compatible Chainsaw Manufacturer
Milwaukee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2817
Zoro #
G415988303
UPC #
045242307784
Country of Origin
United States

Dimensions

File Size
0.18 in
Compatible Bar Length
8 in
Bar Length Included
8 in

Details

Number of Links
33
Pitch
0.375 in
Item
Chainsaw Chain
Gauge
0.043 in
Compatible Chainsaw Manufacturer
Milwaukee
Product Type
Chainsaw Chain
Sharpening Stone Included
No Sharpening Stone Included
Compatibility
3004-20, 49-16-2751
Material
Steel

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 8 in, Pitch 3/8 in, Gauge 0.03 in, Number of Links 33, File Size 11/64 in, Bar Length Included 8 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.