Zoro Homepage

Chainsaw Chain, 3/16 in File, (78) Links

  • Mfr # 49-16-2752

  • Zoro # G415364633


product price: $39.97
/ea

Key Features

File Size
3/16 in
Gauge
0.050 in
Pitch
0.325 in
Number of Links
78
Compatible Chainsaw Manufacturer
Milwaukee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2752
Zoro #
G415364633
UPC #
045242692538
Country of Origin
Canada

Dimensions

File Size
3/16 in
Compatible Bar Length
20 in
Chain Length
20.0 in

Details

Item
Chainsaw Chain
Gauge
0.050 in
Pitch
0.325 in
Number of Links
78
Compatible Chainsaw Manufacturer
Milwaukee
Sharpening Stone Included
No Sharpening Stone Included
Product Type
Chainsaw Chain
Type
Chainsaw
Chainsaw Compatibility
Electric (Cordless)
Color / Finish
Black
Material
High Speed Steel
Rust Resistant
Yes

Description

Saw Chain 20 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.