Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chainsaw Chain, 5/32 in File Sz

  • Mfr # 49-16-2819

  • Zoro # G815988286


product price: $79.97
/pk 3, $26.66/ea
Free Shipping & Returns

Key Features

Number of Links
59
Pitch
0.325 in
File Size
5/32 in
Gauge
0.043 in
Compatible Bar Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2819
Zoro #
G815988286
UPC #
045242384617
Country of Origin
United States

Dimensions

File Size
5/32 in
Compatible Bar Length
14 in
Bar Length Included
14 in

Details

Number of Links
59
Pitch
0.325 in
Item
Chainsaw Chain
Gauge
0.043 in
Compatible Chainsaw Manufacturer
Milwaukee
Product Type
Chainsaw Chain
Sharpening Stone Included
No Sharpening Stone Included
Material
Steel
Compatibility
2826-20T, 2826-21T, 2826-22T, 49-16-2745

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.03 in, Number of Links 59, File Size 5/32 in, Bar Length Included 14 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.