Zoro Homepage

Chainsaw Guide Bar, 22 1/4 in H, 1/8 in W

  • Mfr # 49-16-2755

  • Zoro # G615439896


product price: $66.97
/ea

Key Features

Compatible Product Type
Dual Battery Chainsaw, Saw Chain
Material
Steel
Overall Length
2 3/8 in
Overall Height
22 1/4 in
Overall Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2755
Zoro #
G615439896
UPC #
045242692576
Country of Origin
China

Dimensions

Overall Length
2 3/8 in
Overall Height
22 1/4 in
Overall Width
1/8 in
Bar Length
20.0 in

Details

Compatible Product Type
Dual Battery Chainsaw, Saw Chain
Material
Steel
Compatible Manufacturer Number
2827-22, 49-16-2752
Product Type
Chainsaw Guide Bar
Item
Chainsaw Guide Bar
Includes
Chainsaw Guide Bar
Color
Gray
Chainsaw Compatibility
Electric (Cordless)
Bar Gauge
0.05 in
Compatible Chain Pitch
0.325 in

Description

Guide Bar 20 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.