Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chalk Line Reel, Braided, 100 ft L

  • Mfr # 48-22-3982

  • Zoro # G010934620


product price: $15.97
/ea

Key Features

Color
Red/Black
Line Length (Ft.)
100 ft
Case Material
Plastic
Gear Ratio
6:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3982
Zoro #
G010934620
UPC #
045242352777
Country of Origin
Viet Nam

Dimensions

Line Length (Ft.)
100 ft

Details

Item
Chalk Line
Color
Red/Black
Case Material
Plastic
Gear Ratio
6:1

Description

Chalk Line Reel, Case Color Red, Case Material Plastic, Door Type Not Applicable, Fill Weight Not Applicable, Gear Ratio 6:1, Included Chalk Color Blue, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Viewing Window No, Line Construction Braided, Line Length 100 ft, Product Type Chalk Line Reel, Replacement Chalk Line Access Disassembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.