Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chalk Line Reel, Braided, 100 ft L

  • Mfr # 48-22-3992

  • Zoro # G010934712


product price: $19.97
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3992
Zoro #
G010934712
UPC #
045242352760
Country of Origin
Viet Nam

Description

Chalk Line Reel, Case Color Red, Case Material Plastic, Door Type Not Applicable, Fill Weight Not Applicable, Gear Ratio 6:1, Included Chalk Color Blue, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Viewing Window No, Line Construction Braided, Line Length 100 ft, Product Type Chalk Line Reel, Replacement Chalk Line Access Disassembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.