Zoro Homepage

Charger, 120V AC, (2) 18V

  • Mfr # 48-59-1804

  • Zoro # G416474997


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Power Source
Electrical Outlet
Housing Material
Polycarbonate
Cord Length
6 ft
For Use With
Milwaukee M12 and M18 Battery
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1804
Zoro #
G416474997
UPC #
045242637256
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Length
7.2 in

Details

Item
Gangbox Rapid Charger
Power Source
Electrical Outlet
Housing Material
Polycarbonate
For Use With
Milwaukee M12 and M18 Battery
Standards
UL Listed
Voltage
120V
Color
Red

Description

Charger, Battery Capacity Not Applicable, Charge Time Not Applicable, Battery Capacity Charged in 1-Hour 5 Ah, Number of Ports 4, Charging Port Voltage (2) 18V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Simultaneous, For Battery Chemistry Li-Ion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.