Zoro Homepage

CHEATER Aluminum Adaptable Pipe Wrench

  • Mfr # 48-22-7318

  • Zoro # G302016676


product price: $149.97
/ea
Free Shipping & Returns

Key Features

Overall Length
11 in, 18 in, 24 in
Jaw Capacity
2 1/2 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-7318
Zoro #
G302016676
UPC #
045242347964
Country of Origin
China

Dimensions

Overall Length
11 in, 18 in, 24 in

Details

Item
Pipe Wrench
Jaw Capacity
2 1/2 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Tether Style
Tether Ready
Adjustable
Quick Adjusting
Insulated
No
Non-Magnetic
Yes
Standards
Not Tested
Corrosion Resistant
Yes
Jaw Material
Steel
Finish
Powder-Coated
Weight
4.45 lb
Handle Color
Gray/Black
Jaw Texture
Serrated
Adjustment Type
Screw Mechanism
Ratcheting
No

Description

Pipe Wrench, Aluminum, Powder-Coated, Jaw Capacity 2 1/2 in, Serrated, Overall Length 11 in, 18 in, 24 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.