
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-66-3200
Zoro #
G303465763
UPC #
45242157457
Country of Origin
Unknown
Dimensions
Handle Length (in)
1
Pilot Diameter (in)
0.25
Drive Size
1/4 in
Details
Type
L-Shaped
Color
Black
Material
Metal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.