Chug Bottle, Red, 25 oz, Black Lid
- Mfr # 48-22-8371R
- Zoro # G015573244
product price:Â
$
22.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
25 oz
Type
Chug Lid
Diameter
3.10 in
Insulation
Not Insulated
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8371R
- Zoro #
- G015573244
- UPC #
- 045242235308
- Country of Origin
- China
- Capacity
- 25 oz
- Type
- Chug Lid
- Insulation
- Not Insulated
- Color
- Red
- Item
- Bottle
- Finish
- Unfinished
- Body Color
- Red
- Lid Color
- Black
- Cap Material
- Plastic
- Bottle Text
- Company
- BPA-Free Status
- BPA-Free
- Product Type
- Bottle
- Body Material
- Plastic
- Includes Spout
- Spout Not Included
- Capacity - Maximum
- 25 oz
- Lid Type
- Chug
- Includes Straw
- Straw Not Included
- Features
- BPA-Free, Dishwasher Safe, Durable, Leak Proof Lid, Limited Lifetime Warranty, PACKOUT Connectivity
Dimensions
- Diameter
- 3.10 in
- Height
- 11.25 in
- Overall Diameter
- 3 1/8 in
- Fits Chest Size
- BPA-Free, Dishwasher Safe, Durable, Leak Proof Lid, Limited Lifetime Warranty, PACKOUT Connectivity
- Overall Height
- 11 1/4 in
Description
Bottle, Red, BPA-Free, Dishwasher Safe, Durable, Leak Proof Lid, Limited Lifetime Warranty, PACKOUT Connectivity
Restrictions
This item has been restricted from sale in the following states:
ME, NJ, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.