Shop MILWAUKEE TOOL
See all product information
Create Account
Chug Bottle, Red, 48 oz, Black Lid
- Mfr # 48-22-8373R
- Zoro # G815573239
product price:Â
$
32.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
48 fl oz
Type
Chug Lid
Diameter
3.90 in
Insulation
Not Insulated
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8373R
- Zoro #
- G815573239
- UPC #
- 045242235476
- Country of Origin
- China
- Capacity
- 48 fl oz
- Type
- Chug Lid
- Insulation
- Not Insulated
- Color
- Red
- Body Material
- Plastic
- Lid Type
- Chug
- Item
- Bottle
- Body Color
- Red
- Cap Material
- Plastic
- Bottle Text
- Company
- Includes Straw
- Straw Not Included
- BPA-Free Status
- BPA-Free
- Lid Color
- Black
- Finish
- Unfinished
- Includes Spout
- Spout Not Included
- Capacity - Maximum
- 48 oz
- Product Type
- Bottle
- Features
- BPA-Free, Dishwasher Safe, Durable, Leak Proof Lid, Limited Lifetime Warranty, PACKOUT Connectivity
Dimensions
- Diameter
- 3.90 in
- Height
- 13.25 in
- Fits Chest Size
- BPA-Free, Dishwasher Safe, Durable, Leak Proof Lid, Limited Lifetime Warranty, PACKOUT Connectivity
- Overall Height
- 13 1/4 in
- Overall Diameter
- 3 7/8 in
Description
Bottle, Red, BPA-Free, Dishwasher Safe, Durable, Leak Proof Lid, Limited Lifetime Warranty, PACKOUT Connectivity
Restrictions
This item has been restricted from sale in the following states:
ME, NJ, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.