
Chug Lid for PACKOUT Bottles
Mfr # 48-22-8370
Zoro # G716078420
product price: $14.98
/eaKey Features
Features
Leak Proof, Dishwasher Safe
Includes
No Additional Items Included
Overall Height
3 3/8 in
Overall Diameter
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8370
Zoro #
G716078420
UPC #
045242603084
Country of Origin
China
Dimensions
Overall Height
3 3/8 in
Overall Diameter
3 in
Overall Width
3 in
Overall Length
3 in
Diameter
3.0 in
Height
3.4 in
Details
Features
Leak Proof, Dishwasher Safe
Includes
No Additional Items Included
Color
Black
Product Type
Chug Lid
Item
Chug Lid
Material
Plastic
Type
Chug Lid
Handle
Yes
Description
Chug Lid for PACKOUT Bottles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.